ABUS 145 by 20 C Aluminum Black 3-Dial Resettable Combination Padlock
Mfr # 14520
Zoro # G803754466
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 14520
- Zoro # G803754466
- UPC # 78217145203
- Country of Origin China
- Category Combination Padlocks
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
The ABUS 145 combination padlock has a solid aluminum lock body and a steel shackle. It can be used to lock bags, backpacks, suitcases, lockers, etc. The lock is operated by means of a 3- or 4-digit individually resettable code (depending on the lock size) and therefore uses no keys. With its very low weight, the lock is perfect to be used on the go.
Features- 145/20 C Aluminum Black 3-Dial Resettable Combination Padlock
- Size: 5.5"
- Color: Black
- Dimension: 0.53" H x 0.88" W x 2.06" L
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-Pin Keyblank, 59B1 Keyway, Coined Logo Only, 50 Pack (59B1-6PIN-10 (50PK))
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (110NA-36"x84)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-224SBZ)
- LCN Drop Plate, Slvr, Alum, 12-1/4 in. L (4040XP-18 AL)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Blue)
- ABUS Combination Padlock, Bottom, Black/Silver (180IBHB/50)
- ABUS Combination Padlock, Front, Black/Silver (78/50 Green)
- ABUS Combination Padlock, Side, Red (145/40 Red)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Blue)
- ABUS Combination Padlock, Side, Black/Silver (158KC)
- SESAMEE Combination Padlock, 4 Numbers (437L)
- Abus Combination Padlocks