ABUS 12KS Maximum Security Square Chain & Sleeve; 6 ft.
Mfr # 715
Zoro # G803713531
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 715
- Zoro # G803713531
- UPC # 78217007150
- Country of Origin China
- Category Locking Cables & Chains
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
These chains are ideal to secure high-value items that can't be locked with a special device or a common lock. They are in standard lengths to fit your individual needs. They also feature a nylon sleeve to prevent paint work and chrome from scratches and damage.
Features- 12KS Maximum Security Square Chain & Sleeve, 6 ft.
- Size: 6'
- Dimension: 0.47" W x 72" L
- Weight: 12.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 18"H (GVWRO18X1801SFUPI)
- ZORO SELECT Grommet, Buna-N, MS 35489-95, PK50 (3MRJ1)
- HARDWARE RESOURCES Zinc Finish Strike Plate for Magnetic Catches (506S1)
- SCHLAGE Deadbolt, Medium-Duty, Satin Nickel (B560J 626)
- ABUS 13011 (8/200 NON-COILED CABLE)
- ABUS Abus: 10KS (10" Chain & Sleeve) (ABS-762)
- ABUS Abus: 12KS (2" Chain & Sleeve) (ABS-753)
- ABUS Non-Coiled Security Cable, 3/8 In. (10/1000 NON-COILED CABLE)
- ABUS Abus: 6KS (2" Chain & Sleeve) (ABS-750)
- ABUS Maximum Security Chain, 5/16" Chain Dia (00713)
- CAMPBELL CHAIN & FITTINGS CABLE 3/16"" 7X19 SS 250' (7000626)
- Abus Locking Cables & Chains