ABUS 10KS Maximum Security Square Chain & Sleeve; 6 ft.
Mfr # 714
Zoro # G103713514
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 714
- Zoro # G103713514
- UPC # 78217007143
- Country of Origin China
- Category Locking Cables & Chains
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
These chains are ideal to secure high-value items that can't be locked with a special device or a common lock. They are in standard lengths to fit your individual needs. They also feature a nylon sleeve to prevent paint work and chrome from scratches and damage.
Features- 10KS Maximum Security Square Chain & Sleeve, 6 ft.
- Size: 6'
- Dimension: 0.39" W x 72" L
- Weight: 8.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK100 (1RJG5)
- CODEL DOORS 18" x 80" x 1-3/8" Primed 2-Panel Carrera Molded Hollow Core 4-9/16" RH Prehung Door w/Stn Nckl Hngs (1668MHCCARRH154916)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDP2)
- COMPONENT HARDWARE Flush To 3/8" Offset Satin S/S HD Walk-I (W99-3800-SS)
- ABUS Maximum Security Chain, 3/8" Chain Dia (00714)
- ABUS Abus: 10KS (10" Chain & Sleeve) (ABS-762)
- ABUS Abus: 6KS (2" Chain & Sleeve) (ABS-750)
- ABUS 13011 (10/500 NON-COILED CABLE)
- ABUS 13011 (1850/185 COILED CABLE)
- ABUS Non-Coiled Security Cable, 3/8 In. (10/1000 NON-COILED CABLE)
- BARON BREECHING SNAP 2-1/2""L (424-2 1/2)
- Abus Locking Cables & Chains