Abus

ABUS 100 by 60 C 2.37 in. Concealed Hinge Pin Fixed Staple Hasp


product price: $29.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Abus
  • MFR # 1500
  • Zoro # G503896275
  • UPC #
    78217015001
  • Country of Origin China
  • Category Hasps

Description

ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.

The security rating of a hasp should always match the padlock because the two products form a symbiosis in which the weakest link becomes extremely important. ABUS offers a broad range of high-security hasps for different levels of security. Security hasps feature concealed screws and hardened steel loops to protect the padlock's shackle against attacks with breaking tools. Together with a suitable padlock, the hasp offers maximum security for doors and gates. The 100 hasp is suited for flush-closing doors (the door leaf and the door frame are on one level). To avoid unauthorized access, a padlock should be used, e. g. ABUS Titalium 64TI/40.

Features
  • 100/60 C 2.37 in. Concealed Hinge Pin Fixed Staple Hasp
Specifications
  • Dimension: 1" H x 0.78" W x 2.36" L
  • Weight: 0.19 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.