Shop All Secondary Spill Containment
Absorbent Specialty Products
Quick Dam Grab & Go- Flood Bags 20
Mfr # QDGGFB-20
Zoro # G808661172
product price: $211.99
/ea
Free Shipping & Returns
$211.99
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
- Brand Absorbent Specialty Products
- MFR # QDGGFB-20
- Zoro # G808661172
- UPC # 810959020932
- Country of Origin United States
- Category Secondary Spill Containment
Description
Convenient grab & go buckets are ideal for rapid emergency deployment. Flood control products contain a super absorbent powder that absorbs water, swells, gels and creates a barrier, containing or diverting problem water. Contents activates & grows to 3.5 in just 5 minutes. Deploy with ease and let the water do the rest. Place in areas to absorb, contain or divert problem water. Compact container takes up minimal space for easy storage in closets, vehicles, cabinets and more. Bucket can be used to pre-activate flood bags. Be prepared and keep on hand. Note: not for use in salt water applications.
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
- HEPACART Top Dust Cover for HC55 (DCHC55U)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194866)
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- LABELMASTER Miscellaneous Dangerous Goods, PK50 (HML9S)
- ULTRATECH Filter Pad, 1.5 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R) (6541)
- JUSTRITE IBC Containment Unit, 372 gal Spill Capacity, 9000 lb., Recycled Polyethylene (28674)
- PIG Tank Spill Containment Tray 60" L x 30" W x 4.5" H (PAK640)
- PIG PIG Single Drum Container 32.81" L x 32.81" W x 27.33" H (DRM373)
- ULTRATECH Drum Spill Containment Pallet, 77 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1320)
- ULTRATECH Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1351)
- BAYHEAD PRODUCTS Poly Utility Tray 29.5" L x 29.5" W x 2" H (PAK659)
- Absorbent Specialty Products Spill Control Supplies