Shop All Secondary Spill Containment
Absorbent Specialty Products
Quick Dam Grab & Go - Combo 5- 5fts & 10 FBs
Mfr # QDGGCO
Zoro # G608661174
product price: $211.99
/ea
Free Shipping & Returns
$211.99
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
- Brand Absorbent Specialty Products
- MFR # QDGGCO
- Zoro # G608661174
- UPC # 810959020925
- Country of Origin United States
- Category Secondary Spill Containment
Description
Convenient grab & go buckets are ideal for rapid emergency deployment. Flood control products contain a super absorbent powder that absorbs water, swells, gels and creates a barrier, containing or diverting problem water. Contents activates & grows to 3.5 in just 5 minutes. Deploy with ease and let the water do the rest. Place global approveds in areas to absorb, contain or divert problem water. Compact container takes up minimal space for easy storage in closets, vehicles, cabinets and more. Bucket can be used to pre-activate flood bags. Be prepared and keep global approveds on hand. Note: not for use in salt water applications.
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
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6 1/2, Black, PR (N1357)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size M, PR (378CXGOB-M)
- ARIAT Size 11 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R) (650K/UBL)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BC)
- ULTRATECH IBC Still Containment Unit, for (1) IBC, 62 in L x 62 in W x 28 in H, 8500 lb Load Capacity, Yellow (1157)
- JUSTRITE Spill Tray, 29 gal Spill Capacity, Polyethylene (28719)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- VESTIL Horizontal Retention Basin, 1.2K, 2 Drum, 2 Drum, Steel (HSRB-YL-2)
- Absorbent Specialty Products Secondary Spill Containment