Shop All Chemical Neutralizers
Absorbent Specialty Products
Absorbent Specialty Products Acid Neutralizer Pads
Mfr # 3WMX7
Zoro # G4104703
product price: $27.95
/pk 10, $2.80/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Color Change Indicator To Reflect Neutralization
- Primary Neutralizing Application Acids
- Neutralizing Capacity 0.25 gal
- Neutralizes Chemical Type Acids
- Absorbent Form Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Absorbent Specialty Products
- MFR # 3WMX7
- Zoro # G4104703
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 12 x 12 in |
Width | 12 in |
Length | 12 in |
Roll Length | 1 ft |
Roll Width | 12 in |
Perforated Size | Not Perforated |
Size | 11 in x 12 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Acids, Size 11 in x 12 in, Volume Absorbed Per Pad 0.5 gal, Volume Absorbed per Pkg. 5 gal, Color/Pattern White, Material Cellulose, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (CHMYL-09)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1641-NA_14x10 (U4-1641-NA_14x10)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Dotted Palm Coating, L (DX1020)
- ZORO SELECT Acid Neutralizer, 5 gal., Pail, Granular (ACIDPAIL)
- SPILFYTER Vapor Supressor, Mercury, 450g Shaker Btl (460005)
- SPILFYTER Wastewater Classifier Strips, PK50 (580050)
- ENPAC Battery Acid Spill Kit, 5 gal., 13x13x17" (1305-BAT)
- XSORB Spill Kit, Acid Neutralizer, 55 gal. (XKD550N)
- SCALEBREAK Neutralizer Powder, 25 lb, Pail, White (SCLBRK-NEUT-25)
- WYK Acidsafe, Resealable Drum, 55 gal. (AN3220)
- Absorbent Specialty Products Spill Control Supplies