Shop All Power Supplies
Absopulse
Power Supply, 115/230V AC, 50V DC, 10A
Mfr # HBC419-Q4440
Zoro # G104298300
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115/230V AC
- Output Voltage 50V DC
- Output Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Absopulse
- MFR # HBC419-Q4440
- Zoro # G104298300
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 115/230V AC |
Output Voltage | 50V DC |
Output Amps | 10A |
Description
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SBLK)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02643.85.05)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1" Inside Diameter - 100 Ft Spool - Black (hs3382-sp-black)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- MG ELECTRONICS 16VAC 40VA (AC-AC) Power supply with screw terminals (MGT-1640)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 14W, 0.6A, DIN Rail (6EP1331-5BA00)
- KEYENCE Power Supply, 100V AC, 24V DC, 12.5A (MS2-H300)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- Absopulse Power Supplies