Shop All Voltage Converters
Absopulse
DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz
Mfr # BAP 65-A-Q4409
Zoro # G910526956
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 125V DC to 24V DC
- VA Rating 300VA
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Absopulse
- MFR # BAP 65-A-Q4409
- Zoro # G910526956
- Country of Origin Unknown
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 125V DC to 24V DC |
VA Rating | 300VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (ATDR6-1/4)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CALBOND Channel, 1-5/8 in., Slotted Holes, PVC (PV0000B22SH)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz (ORI241205200)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- Absopulse Converters