Shop All Automotive Spray Paints
Absco
Absolute Coatings (POR15) POR-44218 High Tempature Paint Manifold Gray
Mfr # POR-44218
Zoro # G604150849
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Absco
- MFR # POR-44218
- Zoro # G604150849
- UPC # 747925284459
- Country of Origin China
- Category Automotive Spray Paints
Description
Features
- High Temp Paint is capable of withstanding extreme temperatures up to 1200 degrees F and will resist cracking, chipping, and peeling
- It is also extremely weather, salt and moisture resistant. Sandblasting is the optimum surface preparation
- Can be used on all cars, domestic or foreign
- Meets or exceeds properties and requirements of MIL C 13370
- Heat resistant up to 1200 degrees F
- Resists cracking, chipping and peeling
- Weather, salt and moisture resistant
- Spary Paint, High Temp
- Capacity - 15 oz. Can
- Color - Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCOAT Feather Fill G2 Gallon - Gray, Gallon (100713)
- GRACO Pump Repair Kit, Line Striping (248213)
- RUST-OLEUM Spray Paint, Antique Nickel, Flat Metallic, 11 oz (271474)
- SHARPE MANUFACTURING FX3000 HVLP SPRAY GUN 1.5MM (SH289299)
- RUST-OLEUM 11 oz. Clear Wheel Gloss (248929)
- KRYLON BTY1616 8 oz Perfect Match Automotive Paint, Toyota Silver Streak Mica Metallic (DUPBTY1616)
- VHT Heat Resistant to 550 Degrees Fahrenheit, GM Satin Black, 11 Ounce Aerosol Spray Can (SP139)
- U-MARK U-Mark UMARK10206FL 100P Fine Line Paint Marker; Yellow (UMARK10206FL)
- ECK Eck corrosion prevention (ECK-T)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Taupe Gray (HT 466)
- SEM PAINTS Color Coat, Lt Buckskin (15093)
- Absco Automotive Spray Paints