Shop All Specialty Coatings
Absco
Absolute Coatings (POR15) POR-44118 High Tempature Paint Flat Black Aerosol
Mfr # POR-44118
Zoro # G304150866
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Absco
- MFR # POR-44118
- Zoro # G304150866
- Country of Origin China
- Category Specialty Coatings
Description
Features
- High Temp Paint is capable of withstanding extreme temperatures up to 1200 degrees F and will resist cracking, chipping, and peeling
- It is also extremely weather, salt and moisture resistant. Sandblasting is the optimum surface preparation
- Can be used on all cars, domestic or foreign
- Meets or exceeds properties and requirements of MIL C 13370
- Heat resistant up to 1200 degrees F
- Resists cracking, chipping and peeling
- Weather, salt and moisture resistant
- Spary Paint, High Temp
- Capacity - 15 oz. Can
- Color - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, Not Applicable Nap, Foam (9FM)
- KRYLON Metallic Spray Paint, Gold Metallic, Metallic, 11 oz (K01706007)
- RUST-OLEUM Floor Coating Kit, 1 gal, Silver Gray (S6582413)
- RAINGUARD BRANDS 1 Gal. Clear-Seal Acrylic Urethane, High Gloss, Clear (CU-0101)
- ABSCO Absolute Coatings 45404 Quart - SG Black Paint Paint (POR-45404)
- ABSCO Absolute Coatings 45001 Gallon - Black Paint Paint (POR-45001)
- ABSCO Absolute Coatings (POR15) POR-44316 Aluminum Heat Resistant Paint (POR-44316)
- ABSCO Absolute Coatings POR15 POR-46804 Top Coat Gloss White Quart (POR-46804)
- ABSCO Absolute Coatings 45004 Quart - Black Paint Paint (POR-45004)
- RAINGUARD BRANDS 1 Gal. Cool Coat Thermal Barrier, High Gloss, Clear (SP-2000)
- SLIPDOCTORS SlipDoctors - Spray-Extra Fine - can (S-SPY-XFINE)
- Absco Specialty Coatings