Shop All Annular Cutters
Abs Import Tools
HSS Annular Cutter, 11/16" D, For 1" Depth of Cut, 4 Flutes x 3/4" Sh D, 2 Shank Flats
Mfr # 50200687
Zoro # G304949286
$57.15
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
- Brand Abs Import Tools
- MFR # 50200687
- Zoro # G304949286
- Country of Origin Poland
- Category Annular Cutters
Description
High speed steel tmx annular cutters . hss tmx annular cutter, 11/16" cutting diameter for 1" depth of cut with 4 flutes x 3/4" shank diameter with 2 shank flats. tmx annular cutter has a 3/4" shank with two flats and is interchangeable with other standard hole cutting systems cutter design eliminates the need for multi-step drilling
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
- WIHA Nut Driver Set, 7 pcs., SAE, Insulated (32294)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- DRILL AMERICA #23 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD23)
- MICROMAG MicroMag 20" Magnetic Filter with Aluminum base and SAN bowl (MM20/1.5)
- HOUGEN 1-1/8 in. X 1 in. 12,000-Series Annular Cutter (12136)
- EUROBOOR TCT Annular Cutter with Universal Shank, 3/4" x 2" (HMLU.3/4)
- HOUGEN 13/16 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18126)
- UNIBOR 13/16in X 2in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24226)
- HHIP 1-3/8 X 1" Depth of Cut HSS Annular Cutter (5020-1375)
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 1 Cut D (4TGZ7)
- UNIBOR 3/4in X 4in Premium M42 Cobalt Annular Cutter with Pilot Pin (25424)
- Abs Import Tools Annular Cutters