Shop All Annular Cutters
Abs Import Tools
HSS Annular Cutter, 1-1/2" D, For 2" Depth of Cut, 9 Flutes x 3/4" Sh D, 2 Shank Flats
Mfr # 50211500
Zoro # G004949173
Free Shipping & Returns
$177.99
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
- Brand Abs Import Tools
- MFR # 50211500
- Zoro # G004949173
- Country of Origin Poland
- Category Annular Cutters
Description
High speed steel tmx annular cutters . hss tmx annular cutter, 1-1/2" cutting diameter for 2" depth of cut with 9 flutes x 3/4" shank diameter with 2 shank flats. tmx annular cutter has a 3/4" shank with two flats and is interchangeable with other standard hole cutting systems cutter design eliminates the need for multi-step drilling
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
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-1"/0-25mm Range, 0.0005" Reading, 35-999-25 (35-999-25)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1050 ft.-lb. (CP7762)
- PROTO Proto JSCV24 Black Chrome Combination Reversible Ratcheting Wrench 3/4" - Spline (JSCV24)
- MAKITA 18V LXT® 1-3/8" Pin Nailer, 23 Gauge (XTP02Z)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/4 dia., 3D (63134317003)
- HOUGEN 28MM X 50MM 12,000-Series Annular Cutter (12428)
- CS UNITEC Carbide Annular Cutter, 9/16" X 1" (9-1-118 C)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/8" x 2" (HML.1-5/8)
- FEIN 1516X1 Slugger Hss Cutter with Pin (63134238041)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 1" Cutting D (63134302041)
- HOUGEN 13/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18226)
- Abs Import Tools Annular Cutters