Shop All Coupling Nuts
Abs Import Tools
Coupling Nut, 1/4"-20, Steel, Black Oxide
Mfr # 39001181
Zoro # G305305814
product price: $3.95
/ea
Sold in multiples of 6 for $23.70
$23.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abs Import Tools
- MFR # 39001181
- Zoro # G305305814
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Coupling nuts couple two or more studs together to create a stud of any length needed. Heat treated steel with a black oxide finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001GRY)
- GRIP-RITE Collated Framing Nail, 3-1/2 in L, Bright, Clipped Head, 30 Degrees (GRSP16DZ)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx1-1/2" L, PK250 (WWG-250-1500-LZ)
- AMPG Coupling Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 1 in Lg, 5/16 in Hex Wd (NUT651440RL)
- L.H. DOTTIE Coupling Nut, 1/4''-20, 18-8 Stainless Steel, 7/8 in Lg, 100 PK (RCS1)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (1JA55)
- MIDWEST FASTENER Coupling Nut, 5/8"-11, Steel, Zinc Plated, 2-1/8 in Lg, 5 PK (64508)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (1JB25)
- ZORO SELECT Coupling Nut Reducer, 7/8"-9 and 3/4"-10, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1-1/4 in Hex Wd (1JE69)
- ZORO SELECT Coupling Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 1/2 in Hex Wd, 2 PK (250262BG)
- Abs Import Tools Coupling Nuts