Shop All Machine Chucks
Abs Import Tools
3 Jaw Cast Iron Scroll Chuck Camlock D1-6 Mount w/ 2 Pc Hardened Reversible Jaws 10" Dia
Mfr # 39004631
Zoro # G804939619
product price: $805.99
/ea
Free Shipping & Returns
$805.99
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
- Brand Abs Import Tools
- MFR # 39004631
- Zoro # G804939619
- Country of Origin China
- Category Machine Chucks
Description
features: provides high accuracy with little backlash for a smooth rotation features easy indexing of divisions from 2 to 50 and most numbers up to 380 3 dividing plates enable you to use different sizes (included) adjustable tailstock allows you to work on various size workpieces (included) ruggedly constructed of hardened and ground worm gear set also includes head, center and threaded backplate (thread: 1-1/2" -8) for mounting 3-jaw chuck
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
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YV31)
- VEGA Bit Holder, 1/4 x 3/8 Quick Release Squa (2HQ416SK)
- ABB Crimping Tool Die (13457)
- MILWAUKEE TOOL M12 FUEL™ 12V 3/8" Cordless Stubby Impact Wrench Kit (2 Batteries + Soft Case Bundle) (2554-22)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 3-Jaw Lathe Chuck Plain Back (9712-1106)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- H & H INDUSTRIAL PRODUCTS 9/32" (7mm) Square Standard Chuck T-Wrench (3900-4863)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Camlock D, 8" D1-4 (7-803-0834)
- Abs Import Tools Collets, Chucks & Accessories