Shop All Fully-Threaded Rods & Studs
Abrasive & Fastening Solutions
Fully Threaded Rod, 5/8"-11, Grade 55, Plain Finish
Mfr # ATRF1554-55P-58-11-96
Zoro # G8187036
product price: $9.65
/ea
Sold in multiples of 10 for $96.50
$96.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 5/8"-11
- Thread Pitch 11
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abrasive & Fastening Solutions
- MFR # ATRF1554-55P-58-11-96
- Zoro # G8187036
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 11 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Material Quality Standards | ASTM F1554 |
Threaded Rod Finish | Plain |
Description
ASTM F1554-Grade 55 Plain All Threaded Rod, 5/8"-11 x 2'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M55010.080.0020)
- STRONG-POINT Wood Screw, #9, 3 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (XT930W)
- MIDWEST FASTENER Wood Screw, M6.3, 14.5 mm, Nickel Steel Flat Head Phillips Drive, 30 PK (35986)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.025.1200)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-72)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 3/4"-10, Grade 55, Plain Finish (ATRF1554-55P-34-10-72)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1-1/2"-6, Grade 55, Plain Finish (ATRF1554-55P-1-12-6-144)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1-1/2"-6, Grade 55, Plain Finish (ATRF1554-55P-1-12-6-48)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-144)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 5/8"-11, Grade 55, Plain Finish (ATRF1554-55P-58-11-48)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade A, Plain Finish (U20200.125.9999)
- Abrasive & Fastening Solutions Fully-Threaded Rods & Studs