Shop All Fully-Threaded Rods & Studs
Abrasive & Fastening Solutions
Fully Threaded Rod, 3/4"-10, Grade 55, Plain Finish
Mfr # ATRF1554-55P-34-10-96
Zoro # G8187106
product price: $11.99
/ea
Sold in multiples of 8 for $95.92
$95.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 3/4"-10
- Thread Pitch 10
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abrasive & Fastening Solutions
- MFR # ATRF1554-55P-34-10-96
- Zoro # G8187106
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-10 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 10 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Material Quality Standards | ASTM F1554 |
Threaded Rod Finish | Plain |
Description
ASTM F1554-Grade 55 Plain All Threaded Rod, 3/4"-10 x 2'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (09038)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U12100.031.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 8 PK (79417)
- ZORO SELECT M4-0.70 x 25 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0025)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-48)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 3/4"-10, Grade 55, Plain Finish (ATRF1554-55P-34-10-72)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1"-8, Grade 55, Plain Finish (ATRF1554-55P-1-8-288)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1-1/8"-7, Grade 55, Plain Finish (ATRF1554-55P-1-18-7-48)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-72)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-288)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45643)
- Abrasive & Fastening Solutions Fully-Threaded Rods & Studs