Shop All Fully-Threaded Rods & Studs
Abrasive & Fastening Solutions
Fully Threaded Rod, 3/4"-10, Grade 55, Plain Finish
Mfr # ATRF1554-55P-34-10-48
Zoro # G8187054
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 3/4"-10
- Thread Pitch 10
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abrasive & Fastening Solutions
- MFR # ATRF1554-55P-34-10-48
- Zoro # G8187054
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-10 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 10 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Material Quality Standards | ASTM F1554 |
Threaded Rod Finish | Plain |
Description
ASTM F1554-Grade 55 Plain All Threaded Rod, 3/4"-10 x 1'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment (T1275HO8FT)
- RICHELIEU #9 x 3 1/8 in., 100 PK (FTSCD17T9318VP)
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0100)
- ZORO SELECT Thin Hex Nut, M14-2.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 50 PK (M11360.140.0001)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1-1/4"-7, Grade 55, Plain Finish (ATRF1554-55P-1-14-7-144)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-288)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-144)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-48)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1-1/2"-6, Grade 55, Plain Finish (ATRF1554-55P-1-12-6-48)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 5/8"-11, Grade 55, Plain Finish (ATRF1554-55P-58-11-144)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45672)
- Abrasive & Fastening Solutions Fully-Threaded Rods & Studs