Shop All Fully-Threaded Rods & Studs
Abrasive & Fastening Solutions
Fully Threaded Rod, 1-1/4"-7, Grade 55, Plain Finish
Mfr # ATRF1554-55P-1-14-7-48
Zoro # G8187045
product price: $16.49
/ea
Sold in multiples of 5 for $82.45
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1-1/4"-7
- Thread Pitch 7
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abrasive & Fastening Solutions
- MFR # ATRF1554-55P-1-14-7-48
- Zoro # G8187045
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-1/4"-7 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 7 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Material Quality Standards | ASTM F1554 |
Threaded Rod Finish | Plain |
Description
ASTM F1554-Grade 55 Plain All Threaded Rod, 1-1/4"-7 x 1'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11x5L, PK5 (217258G)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 1800 PK (B01200.025.0050)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0300)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 40MM Zinc Plated Steel 25PK (9089411)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1-1/2"-6, Grade 55, Plain Finish (ATRF1554-55P-1-12-6-144)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1-1/4"-7, Grade 55, Plain Finish (ATRF1554-55P-1-14-7-144)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-144)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 7/8"-9, Grade 55, Plain Finish (ATRF1554-55P-78-9-48)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 5/8"-11, Grade 55, Plain Finish (ATRF1554-55P-58-11-144)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-288)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.200.1000)
- Abrasive & Fastening Solutions Fully-Threaded Rods & Studs