Shop All Electromagnetic & Electromechanical Locks
Abloy
Sense, 22mm, Black
Mfr # AA-ML52RA-LONG
Zoro # G6232477
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # AA-ML52RA-LONG
- Zoro # G6232477
- Country of Origin Korea, Republic of
- Category Electromagnetic & Electromechanical Locks
Details
Item | Sense 22Mm Black |
Color | Black |
Description
Sense 22Mm Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Brace, Steel, 7/8 Wx4 In L, PK2 (1WDE5)
- PRIMELINE TOOLS 1-1/2 in. Concave Nylon Ball Bearing Mirror Door Roller Assembly for Charmac Doors (Single Pack) (N 6820)
- DALTILE Daltile Bellamy Place Courtyard 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP12RC96060)
- HARDWARE RESOURCES 11-3/8" Wx1-3/4"Dx2-1/4"H Rubberwood Middle Rounded Pedestal Foot (PFM1-B-RW)
- DYNALOCK Electromagnetic Lock, 10-1/2in.L, Aluminum (2511TJ DSM)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 18-1/4Lx15-1/4Hx4-5/16W (STI-EM151804)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- SECURITRON Mag Lock, Surface Mount Maximum Security Switch, Black, 12/24 VDC (MSS-1G)
- BEA Digital Transmitter, 900 MHz, (1) Button (10TD900HH1)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom Cylindrical Lever Lock Modified Fail Secure Operation Power Unlock, NZD Lever Design, (C1520M-CL3357-NZD-626)
- Abloy Electromagnetic & Electromechanical Locks