Shop All Electromagnetic & Electromechanical Locks
Abloy
Sense, 16mm, Black
Mfr # AA-ML52RA-SHORT
Zoro # G6232486
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # AA-ML52RA-SHORT
- Zoro # G6232486
- Country of Origin Korea, Republic of
- Category Electromagnetic & Electromechanical Locks
Details
Item | Sense 16Mm Black |
Color | Black |
Description
Sense 16Mm Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, Aluminum, 7 ft. L (GG2815CM84)
- U BRANDS Magnetic Adhesive Tape Roll, 1" x 4 ft, Black (5149U00-24)
- JMA JMA:KW1 Keys - Brass Finish Kwikset Key Blanks - Do Not Duplicate (JMA-KWI-2DC)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Smooth Grip in Satin Brass (LV100 NI GRIP-SM SB)
- DORTRONICS Lock, 12/24VAC/DC, 1200 lb. Holding Force (1110xD)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V L Trim L Rose Strike Li (SRG-28-10G70-LL-24V-26D)
- YALE Rim Exit Trim with Keypad (AU-NTT610-NR 613E)
- SECURITRON Gate Lock, Surface Mount (GL1-FL)
- SECO-LARM Single-door Electromagnetic Lock with 600-lb (272kg) holding force. 12 or 24 VDC operatio (SLM-E-941SA-600PQ)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Cylindrical Lock (RI6100G-26D)
- Abloy Electromagnetic & Electromechanical Locks