Shop All Electromagnetic & Electromechanical Locks
Abloy
Pin Vt, 22mm, Black
Mfr # AA-ML53PA-VT-LONG
Zoro # G6232328
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # AA-ML53PA-VT-LONG
- Zoro # G6232328
- Country of Origin Korea, Republic of
- Category Electromagnetic & Electromechanical Locks
Details
Item | Pin Vt 22Mm Black |
Color | Black |
Description
Pin Vt 22Mm Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Leg Leveler with T-nut 39.5 mmx28.4 mm (4 per Bag) (LL-40)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 2-in Brush, 94-in. (BPS152-94)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (5080)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5Z)
- SECURITRON Maglock (M62FGBD-SASM)
- ARCHITECTURAL CONTROL SYSTEMS Sargent 10 Line Storeroom/Closet Lever Lockset Modified Fail Secure Operation Power Unlock, L (C1520M-10G04-LL-26D)
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70L SAT 626)
- ALARM CONTROLS Bracket, 10-1/2in. L, Filler Plate, Alum (AM6361)
- MASTER LOCK Lock Box, Padlock, Metal, Electronic (5440ECWWG)
- DYNALOCK Electromagnetic Lock, 650lb., 2500 Series (2511 DSM)
- SCHLAGE ND Series Cylindrical Storeroom Lock Rhodes Lever US26D (ND80PD RHO 626)
- Abloy Electromagnetic Locking Systems