Shop All Electromagnetic & Electromechanical Locks
Abloy
Pin Vt, 16mm, Black
Mfr # AA-ML53PA-VT-SHORT
Zoro # G6232513
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # AA-ML53PA-VT-SHORT
- Zoro # G6232513
- Country of Origin Korea, Republic of
- Category Electromagnetic & Electromechanical Locks
Details
Item | Pin Vt 16Mm Black |
Color | Black |
Description
Pin Vt 16Mm Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Orange, Plastic Drawer Track Guide Kit 2 Pack (R 7152)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (2767D)
- ZORO SELECT Ladder Hook, Vinyl, 5/16 in. H (49GV55)
- OEM NEW: 2017-2019 Chrysler Pacifica / 7-Button Smart Key / No KeySense / PN: 68217832AC / M3N-97 (RSK-CHY-832AC)
- SECURITRON Electromagnetic Lock, Face Mount (M32F)
- SDC Gate Lock, Mounting, 1200 lb., 5/8in.L (1576U)
- ALARM CONTROLS Single Door 600 Pound Magnetic Lock; 12VDC / 24VDC with LED Light Clear Anodized Aluminum (600L)
- SCHLAGE Electric Cylindrical Lock, ND80JDEU RHO 626 RX (ND80JDEU RHO 626 RX)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- EDWARDS SIGNALING Short Arm Replacement Armature (CS2595-5)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V L Trim L Rose Strike (SRG-28-10G71-LL-24V-26D)
- Abloy Electromagnetic Locking Systems