Shop All Electromagnetic & Electromechanical Locks
Abloy
Pin Lh, 22mm, Black
Mfr # AA-ML53PA-LH-LONG
Zoro # G6232303
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # AA-ML53PA-LH-LONG
- Zoro # G6232303
- Country of Origin Korea, Republic of
- Category Electromagnetic & Electromechanical Locks
Details
Item | Pin Lh 22Mm Black |
Color | Black |
Description
Pin Lh 22Mm Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 3PK (172-40311)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- ILCO Cylinder Part, Sargent Offset Cam, #7 (863U-00-10)
- ENERPAC ORing716, 58, 332, Disogrin, 92 (B1111803)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, SFIC Prep Less Core, 6 to 7 Pins, Quantum Le (T851BD Q 626 24V)
- DORMAKABA MULTI-HOUSING Dormakaba RFID Construction Fob; Yellow (KA41102)
- EDWARDS SIGNALING Electro. Door Holder, Flush Mount, 120VAC (1509-AQN5)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- MS SEDCO Press Wall Plate, Surface Mount, SS (59R4-HSS)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 24VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7130-510-313-00)
- SECURITRON Battery, Powder Coated, 2A, 4 DC Outputs (BPS-24-2)
- Abloy Electromagnetic Locking Systems