Shop All Keyed Padlocks
Abloy
Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle
Mfr # PL350/25B-KD
Zoro # G9486757
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 17/32 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abloy
- MFR # PL350/25B-KD
- Zoro # G9486757
- Country of Origin Finland
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/32 in |
Shackle Height | 1 in |
Shackle Width | 1 1/4 in |
Body Height | 2 9/32 in |
Body Width | 2 53/64 in |
Shackle Diameter | 35/64 in |
Description
Padlock, Shackle Dia. 17/32 in, Shackle Height 1 in, Shackle Width 1 1/4 in, Shackle Material Hardened Steel, Body Height 2 9/32 in, Body Width 2 53/64 in, Body Thickness 1 3/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Replay (EB801-949)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, 2 Buttons, Flush Mount (1KF)
- BEST Key Blank, BEST Lock, Standard, WD Keyway (1AP1WD1KS567KS800)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU3)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/4 in W (PL350/25B-KA)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/4 in W (PL350/50B-KD)
- ABLOY Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL342B-KD)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL341/25B-KD)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 1 in W (PLI330/25B-KA)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/100B-KD)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 3/32 in W (PLI340/50B-KA)
- Abloy Keyed Padlocks