Shop All Keyed Padlocks
Abloy
Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle
Mfr # PL341/25B-KD
Zoro # G9486723
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abloy
- MFR # PL341/25B-KD
- Zoro # G9486723
- Country of Origin Finland
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 in |
Shackle Width | 1 3/32 in |
Body Width | 2 15/64 in |
Body Height | 2 5/64 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 1 3/32 in, Shackle Material Hardened Steel, Body Height 2 5/64 in, Body Width 2 15/64 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Sponge Rubber Foam Tape, 3/8In.x10 ft., Insert Color: Black (R738A)
- SCHLAGE Cylindrical Lock, ALX53P RHO 613 (ALX53P RHO 613)
- SPECO TECHNOLOGIES Contactless Smartcard Reader (ACSR35L)
- MASTER LOCK Padlock, 2-3/8"Vertical Shackle Clearance (6400LJENT)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 1/4 in W (PLI350/50B-KD)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W (PL340/25B-KA)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W (PL341/50B-KA)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Boron Shackle, 1 in W (PLI330/25B-KD)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/50B-KA)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (PLM340/25B-KD)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (28/70 KA)
- Abloy Keyed Padlocks