Shop All Keyed Padlocks
Abloy
Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W
Mfr # PLM330/25B-KD
Zoro # G9486592
original price:
$156.71
6% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 5/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # PLM330/25B-KD
- Zoro # G9486592
- Country of Origin Finland
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 in |
Shackle Width | 1 in |
Body Height | 1 37/64 in |
Body Width | 1 57/64 in |
Shackle Diameter | 19/64 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Width 1 in, Shackle Material Hardened Steel, Body Height 1 37/64 in, Body Width 1 57/64 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes, Interchangeable Core No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" Fir Grain Shaker Exterior Fiberglass Door (2868LHISPFG5PSHK491615B)
- BLUM 95 Degree Soft-closing Screw On Blind Corner Inset Hinge (79B9550)
- ILCO Cylinder Part, Sargent Offset Cam, #7 (863U-00-10)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 1 in W (PLI330/25B-KA)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W (PL342B-KA)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W (PL340/25B-KA)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 1/4 in W (PLI350/50B-KD)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Boron Shackle, 1 in W (PLI330/25B-KD)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 3/32 in W (PLI340/50B-KA)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700N)
- Abloy Keyed Padlocks