Shop All Keyed Padlocks
Abloy
Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Boron Shackle, 1 in W
Mfr # PLI330/25B-KD
Zoro # G9486784
original price:
$114.86
5% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 5/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # PLI330/25B-KD
- Zoro # G9486784
- Country of Origin Finland
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 in |
Shackle Width | 1 in |
Body Height | 1 37/64 in |
Body Width | 1 57/64 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Width 1 in, Shackle Material Boron, Body Height 1 37/64 in, Body Width 1 57/64 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes, Interchangeable Core No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Mop Plate Satin Stainless Steel 6"x28" (6X28.630)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1367S)
- MSI Baltic Brown SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0042-SAM)
- PRIME-LINE Channel Glazing200'U1645 (P7735)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 1 in W (PLI330/25B-KA)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PLM330/25B-KD)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/50B-KD)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (PLM340/25B-KD)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W (PL342B-KA)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/25B-KD)
- BRINKS Keyed Alike Padlock, Brass, 20mm 2 Pk, General Purpose (171-20201)
- Abloy Keyed Padlocks