Shop All Keyed Padlocks
Abloy
Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Brass Body, Hardened Steel Shackle
Mfr # PL362B-KD
Zoro # G9486775
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 9/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # PL362B-KD
- Zoro # G9486775
- Country of Origin Finland
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 9/16 in |
Shackle Height | 1 in |
Shackle Width | 1 1/4 in |
Body Height | 3 25/32 in |
Body Width | 2 53/64 in |
Shackle Diameter | 37/64 in |
Description
Padlock, Shackle Dia. 9/16 in, Shackle Height 1 in, Shackle Width 1 1/4 in, Shackle Material Hardened Steel, Body Height 3 25/32 in, Body Width 2 53/64 in, Body Thickness 1 3/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Samarium Cobalt, 0.3 lb. Pull (6YA21)
- TRIMCO Heavy Duty Floor Stop with Grade 8 Tensile Bolt Satin Chrome (1209.626)
- RANDALL 4' x 4" Wide x 1/4" High Corrugated Dark Bronze Anodized Threshold (4 FT A-77-DB)
- TRIMLITE 30" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2680pri8401RH10B4916)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W (PL341/50B-KA)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 3/32 in W (PLI340/50B-KA)
- ABLOY Brass Keyed Padlock, Different, 2-15/64"W (PL340/25B-KD)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W (PL342B-KA)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/50B-KA)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (PLM340/25B-KD)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 3/4 in W (24IB/70 KD)
- Abloy Keyed Padlocks