Abloy

Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Keying Keyed Different
  • Body Material Brass
  • For Use With Lockout/Tagout, Security
  • Shackle Dia. 5/16 in
  • Body Color Silver
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shackle Dia. 5/16 in
Shackle Height 2 in
Shackle Width 1 in
Body Width 1 57/64 in
Body Height 1 37/64 in
Shackle Diameter 19/64 in

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 2 in, Shackle Width 1 in, Shackle Material Hardened Steel, Body Height 1 37/64 in, Body Width 1 57/64 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes, Interchangeable Core No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.