Shop All Keyed Padlocks
Abloy
Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 1/4 in W
Mfr # PLI350/50B-KD
Zoro # G9486836
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 17/32 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # PLI350/50B-KD
- Zoro # G9486836
- Country of Origin Finland
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/32 in |
Shackle Height | 2 in |
Shackle Width | 1 1/4 in |
Body Width | 2 53/64 in |
Body Height | 2 17/64 in |
Shackle Diameter | 17/32 in |
Description
Padlock, Shackle Dia. 17/32 in, Shackle Height 2 in, Shackle Width 1 1/4 in, Shackle Material Boron, Body Height 2 17/64 in, Body Width 2 53/64 in, Body Thickness 1 3/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes, Interchangeable Core No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Latch, Sliding Screen/Pull (MP139)
- PRIME-LINE 2PK WHT Vert Wind Lock (F 2598)
- DYNALOCK Access Keypad, Plastic, Blue, 4in. Hx3in. W (7400)
- SUGATSUNE Susgatsune Smc-Jm50-Bl Hermetically Sealed Magnetic Catch Black (MC-JM50BL)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/50B-KA)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PLM330/25B-KD)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL350/25B-KD)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 in W (PLI330/50B-KD)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/25B-KD)
- ABLOY Brass Keyed Padlock, Different, 2-15/64"W (PL340/25B-KD)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALF)
- Abloy Keyed Padlocks