Shop All Lockout Padlocks
Abloy
Keyed Padlock, Different, 2-53/64"W
Mfr # PLI350/25B-KD
Zoro # G9486827
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bumpers 0
- Keyway Type Sentry
- Body Finish Chrome Plated
- Body Width 2 53/64 in
- For Use With Lockout/Tagout, Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # PLI350/25B-KD
- Zoro # G9486827
- Country of Origin Finland
- Category Lockout Padlocks
Dimensions
Body Width | 2 53/64 in |
Body Height | 2 17/64 in |
Shackle Height | 1 in |
Shackle Diameter | 17/32 in |
Width Across Shackle | 1 1/4 in |
Description
Padlock, Shackle Dia. 17/32 in, Shackle Height 1 in, Shackle Width 1 1/4 in, Shackle Material Boron, Body Height 2 17/64 in, Body Width 2 53/64 in, Body Thickness 1 3/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes, Interchangeable Core No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R20)
- TINGLEY Eagle Rain Jacket, Yellow, XL (J21207)
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish (TC114-30-MAX-NO-RIX-C)
- ACCUFORM Exit Sign, English, 10 in W, 7 in H, Plastic, Yellow (MEXT916GP)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR96)
- PANDUIT Non-Conductive Lock, 1.50" Shackle, Rd (PSL-8)
- BRADY Lockout Padlock, KD, Black, 1-7/16"H, PK6 (133266)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in (74HB/40-75 KD RED)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1107KABLU)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-GRN-38ST-KA3PK)
- Abloy Lockout Padlocks