Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME155T 626-KA
Zoro # G0996060
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # ME155T 626-KA
- Zoro # G0996060
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 2-1/4 in x 1 in |
Throw Length | 1 in |
Faceplate Width | 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 1/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Satin Chrome, Keyway Type Protec2, Key Type Keyed Alike, Standards UL Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Material Steel, Number of Keys 2, Pins 0, Security Type Heavy-Duty, Strike Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 280 lb. cap. 4 in. L (T7645066)
- FROST KING 3/4"W x 10'L Sponge Rubber Foam Tape (R734H)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1522CR-1)
- MARLBORO 3/4" W x 4-3/4" H Mill Stainless Steel Weld-On Hinge (4PPP8)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- BALDWIN RESERVE Baldwin Reserve SCTAD112 Single Cylinder (SC.TAD.112)
- CALLAN Callan KA2102 Double Cylinder Deadbolt Grade 3; Antique Silver (KA2102)
- FALCON Grade 2 Single Cylinder w/ Interior Rose Deadbolt, SFIC Less Core, 26D (D221B 626)
- ARROW Grade 2, Single Cyl, SFIC Less Core, US32D, Rectangle Stk (DBX61-630-IC)
- Abloy Door Locks and Deadbolts