Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME155T 625-KD
Zoro # G0985271
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # ME155T 625-KD
- Zoro # G0985271
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 2-1/4 in x 1 in |
Strike Plate Height | 2 1/4 in |
Faceplate Width | 1 in |
Strike Plate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Bright Chrome, Keyway Type Protec2, Key Type Keyed Different, Standards UL Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Material Steel, Number of Keys 2, Pins 0, Security Type Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 0.23 in. x 250 ft. Roll Gray Spline 1 Roll (P 7705)
- ZORO SELECT Roller Assembly, Sliding Window, 3/4" L (52-675)
- DORMA Heavy Duty Grade 1 Mortise Lockset. Corridor w/Deadbolt Function LG Lever A Rose 2-1/4 Dia.. 626 (M9956L-LGA-626)
- MAGIC SLIDERS Floorslide1-1/8X1-1/4Tip (04273)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- SCHLAGE WIFI DEADBOLT METAL SN (BE499WBVCEN619)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" - Satin Nickel (11TR503-19-DLT)
- SCHLAGE Grade 1 Small Case Mortise Deadbolt, Cylinder x Thumbturn, Less Conventional Cylinder, Satin Chrome (L460L 626)
- FALCON Grade 2 Thumbturn with Occupancy Indicator Deadbolt, Keyless, US26 (D271 625)
- Abloy Deadbolt Locks and Deadlatches