Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME155T 605-KD
Zoro # G0964299
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # ME155T 605-KD
- Zoro # G0964299
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 2-1/4 in x 1 in |
Throw Length | 1 in |
Faceplate Width | 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Bright Brass, Keyway Type Protec2, Key Type Keyed Different, Standards UL Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Material Steel, Number of Keys 2, Pins 0, Security Type Heavy-Duty, Strike Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLONIAL BRONZE 700 Series 3in Center to Center Round Lip Edge Pull Satin Nickel Finish (700315)
- MSI Ladson Hinton Sample Engineered Hardwood Flooring (ZOR-LVW-0123-SAM)
- MASTER MAGNETICS Master Magnetics Ceramic Magnetic Hook MHHH26 - 26 Lbs. Pull White Enamel Paint - Pkg Qty 24 (MHHH26)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (SLP1-B6L)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-130)
- MEDECO Deadbolt, Double, 2-3/8in. Backset, 5 Pins (11C625-T-26-DL-S)
- KWIKSET Deadbolt Sing Cyl Pb Box (96600-573)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-SCT-613-KDC)
- Abloy Deadbolt Locks and Deadlatches