Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME153T 626-KA
Zoro # G0996027
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # ME153T 626-KA
- Zoro # G0996027
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 2-1/4 in x 1 in |
Faceplate Width | 1 in |
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Satin Chrome, Keyway Type Protec2, Key Type Keyed Alike, Standards UL Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Material Steel, Number of Keys 2, Pins 0, Security Type Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBHEAD Ruby Furniture Movers Plastic/Rubber 4 pk (15930-6)
- TRESTON Hook Set, Mfr. No. (5) R1 - 853208-51 (855001-51)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- RICHELIEU 60 in 1520 mm Bypass Door Hardware Kit, Zinc and Brass (14660BC)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- YALE Deadbolt w/Thumbturn, Satin Chrome (D291 X 626)
- SCHLAGE RESIDENTIAL Grade 2, Keypad Deadbolt, C KWY, Camelot Escutcheon, US3, Round Corner (BE365 CAM 505)
- DEGUARD Double Cylinder Deadbolt Grade 2 Satin Chrome Schlage (26D) (DG2DB02-26D-SC)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DSH0615KAS)
- Abloy Deadbolt Locks