Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME153T 625-KA
Zoro # G0964350
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # ME153T 625-KA
- Zoro # G0964350
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 2-1/4 in x 1 in |
Throw Length | 1 in |
Strike Plate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 1/4 in |
Faceplate Width | 1 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Bright Chrome, Keyway Type Protec2, Key Type Keyed Alike, Standards UL Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Material Steel, Number of Keys 2, Pins 0, Security Type Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Chrome Metal Spring Window Lock 2 Pack (F 2538)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- COMMAND Hook, Metal, 1-1/2 In (MR03)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-3 (01-30016-3)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- ADAMS RITE Deadbolt, Med.Duty, Aluminum (MS1850S-350-628)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-SCT-626-KDC)
- CORBIN RUSSWIN DL3200 Single Cylinder Deadbolt, LFIC Housing Less Core, US26D (DL3213 626 CL6)
- ARROW Grade 2, Occupancy Indicator, Keyless, US3, Rectangle Stk (E50 3)
- Abloy Door Locks and Deadbolts