Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME153T 605-KD
Zoro # G0964280
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # ME153T 605-KD
- Zoro # G0964280
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 2-1/4 in x 1 in |
Faceplate Width | 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Bright Brass, Keyway Type Protec2, Key Type Keyed Different, Standards UL Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Material Steel, Number of Keys 2, Pins 0, Security Type Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD Double Cylinder Deadbolt Grade 2 Satin Chrome Schlage (26D) (DG2DB02-26D-SC)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1746X-ST)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW3)
- MARKS USA Lever Lockset, Mechanical, Classroom, Grd.1 (195DB/26D)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- SCHLAGE B500 Series Grade 2, Double Cyl, SFIC Less Core, US15, Rectangle Stk (B562BD 619)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Satin Stainless (DB2405SS)
- BALDWIN Estate Oil Rubbed Bronze Deadbolts (8231.102)
- KWIKSET Deadblt Sng Al Sn (99800-123)
- Abloy Deadbolt Locks