Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME152T 625-KA
Zoro # G0964369
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # ME152T 625-KA
- Zoro # G0964369
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 2-1/4 in x 1 in |
Throw Length | 1 in |
Strike Plate Width | 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 1/4 in |
Faceplate Width | 1 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Bright Chrome, Keyway Type Protec2, Key Type Keyed Alike, Standards UL Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Material Steel, Number of Keys 2, Pins 0, Security Type Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Corner/Surfaceguard, Round Bumper, 3.25" (RB-1)
- CODEL DOORS 28" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2468pri1310CLET)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85386.056.RENT)
- ZORO SELECT Convex Door Stop, Rubber, Brown (1XNN6)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- SCHLAGE Double Cylinder Mortise Deadlock, Satin Chrome (L9462P 626)
- BALDWIN RESERVE Baldwin Reserve SCTSD112 Single Cylinder (SC.TSD.112)
- SCHLAGE B500 Series Grade 2, Double Cyl, SFIC Less Core, US15, Rectangle Stk (B562BD 619)
- ASSA ABLOY 7000 Series Maximum+ Grade 1 Single Cylinder Deadbolt Bright Brass KA (ASS-7900-605-3-F-COMP-KA-0A7)
- Abloy Deadbolt Locks