Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME151T 626-KD
Zoro # G0985262
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abloy
- MFR # ME151T 626-KD
- Zoro # G0985262
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 2-1/4 in x 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Width | 1 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Satin Chrome, Keyway Type Protec2, Key Type Keyed Different, Standards UL Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Material Steel, Number of Keys 2, Pins 0, Security Type Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 5mm Dowel Plug for B174H7100E & B174E6100 (174H7100E8)
- RIXSON Overhead Holders and Stops (8-336 630)
- J.W. WINCO DIN906-ST-R1/2-A Threaded Plugs, Tapered Thread (906-ST-R1/2-A)
- YALE COMMERCIAL Privacy Cylindrical Indicator Lock Augusta Lever with Red / Green Locked / Unlocked Logo (AUYPL02626)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- CORBIN RUSSWIN Grade 1, Single Cylinder, 612 Satin Bronze, 2-3/4 Backset, Keyed Random (DL3213-612)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8041.044)
- PRIME-LINE Prime-Line E2308 Deadlatch Door Strike in Antique Brass (5275318)
- SCHLAGE COMMERCIAL Entry Office Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Oil Rubbed Bronze (ALX50PSAT613)
- YALE Deadbolt, Satin Chrome (B-D112 x 626)
- Abloy Door Locks and Deadbolts