Shop All Accessories
Ableware
Ableware Perma-Ty Elastic Shoelaces; White - 30 in.
Mfr # Ableware-738130030
Zoro # G704048916
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ableware
- MFR # Ableware-738130030
- Zoro # G704048916
- UPC # 742645003090
- Country of Origin China
- Category Accessories
Description
Turn a lace-up shoe into a slip-on shoe. Norco TM Elastic Shoelaces are ideal for people with limited back mobility, decreased hip flexion or limited hand dexterity. Lace and tie shoes in the normal manner just once. Shoes can be slipped on or off easily without tying and untying. Two lengths and three colors Black, Brown or White. Sold in package of two pairs, or in Bulk. Norco TM Deluxe Elastic Shoelaces wide and are slightly thinner.
Features- Perma-Ty Elastic Shoelaces
- Foot to slip into and out of shoe like loafer
- Flexible
- Color: White
- Dimension: 0.5" H x 4" W x 4.5" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 1000 X 600 mm -THICKNESS 0, 3 MM (79802)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, X-Large, 1-Dozen (708355XL)
- REFRIGIWEAR Ragg Wool Dot Glove, PK12 (0222RBRNMED)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401052)
- 5.11 Range Ready Bag, Tactical Bag, Sandstone (59049)
- HEXARMOR Cleaning Wipes (14-10008)
- HEXARMOR Goggle Cover (14-10016)
- MISSION Bucket Hat Mtrx Camo Slv (109076)
- FRIO Insulin Cooling Pump Wallet- Blue- 4.75 in. x 3.25 in. (1130PumpBl)
- FRIO Insulin Cooling Small Wallet-liner- Black (1130SmSleeve)
- GRID WALLET Copper Wallet with Money Clip (COPPER-CLIP)
- Ableware Workwear