Ableware Occupational Therapy Toolkit-CD Version; English
Mfr # Ableware-718170001
Zoro # G403971218
Product Information
Description
The toolkit includes 230 full-page, reproducible, patient education handouts that reinforce one-on-one teaching, provide valuable information and enable the patient to continue their treatment program once the formal session has ended. Includes 67 evidence-based treatment guides intended to simplify treatment planning, generate new treatment ideas and increase utilization of occupational therapy services. Each guide is complete with functional limitations, interventions and patient handouts. The guides are helpful for treating patients with less familiar diagnoses and ensure consistent treatment planning for multi-therapist settings.
Features- Handouts and treatment guides for physical disabilities and geriatrics
- Occupational Therapy Toolkit-CD Version
- Dimension: 6" H x 8" W x 10" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adj Keyboard Tray, 23" Track Platform (AKT90LE)
- ELECTROMAGNETICISMME Iphone Waterproof Bag Black Top - Blue Pouch (EL2473719)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR1-2AA-WSC Replacement Battery (CR1/2AA-WSC)
- ILC Replacement for Sanyo Cr2430-p2-2 (CR2430-P2-2 SANYO)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- Ableware Movies