Abl Corp

ABL Corp VPD-IR024HVA Vandal Proof Varifocal IR Dome Camera


product price: $155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • 24 IR LEDs.
  • 4 ~ 9mm Varifocal Lens.
  • 12V DC.
  • Easy camera adjustment.
  • Image Sensor 1/3" Sony Super HAD CCD.
  • Effective Pixels: 811H × 508V.
  • Resolution: 540 TV-Lines.
  • Shutter Speed: 1/60 ~ 1/100 000sec.
  • Iris Control Auto.
  • Gamma Characteristic r=0.45.
  • S/N Ratio: 45dB.
  • Sync. System: Negative Sync. Internal.
  • Min. Illumination: 0.1 Lux (CDs on: 0 lux).
  • Video Output: 1.0 Vp-p Composite Video (75: load).
  • Lens: 4mm~9mm Vari-Focal.
  • Backlight Compensation Auto.
  • AGC Auto.
  • Power Supply: DC12V ±10%.
  • Power Consumption: 450mA Max (DC12V).
  • Operating Temp.: -10? ~ +50?.
  • Operating Humidity: 90% RH max.
  • Dimensions: 4.8(Ø) x 4(H) inch (approx.).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.