Abl Corp

ABL Corp DOM-4BQ Black & White Quad Dome Camera


product price: $127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Built-In 4 Board Cameras in a Dome.
  • Quad/Sequential/Single Camera Viewing.
  • 60ft Cable and Remote Controller Included.
  • Image Sensor: 1/3” Interline B/W CCD.
  • Resolution: Quad: 320 240 (EIA) Camera: 380 TV lines.
  • Video Output: Composite 1.0Vp-p 75 BNC.
  • Minimum Illumination: 0.1 Lux at F 2.0.
  • Scanning System: 2: 1 Interlace.
  • Sync. System: Internal.
  • S/N Ratio: More than 48 Db.
  • Shutter Speed: 1/60 ~ 1/100 000 sec. (EIA).
  • Lens: 3.6 mm (4 cameras 360).
  • Operating Temperature: -10 ~ +50C.
  • Dimension: 5.69”(Diameter) x 3.87”(H).
  • Power Supply: DC 12V.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.