Shop All Outdoor Wall Lights
Abington
Abington F-3987-CP Large Bottom Mount Light -Copper
Mfr # F-3987-CP
Zoro # G103998393
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abington
- MFR # F-3987-CP
- Zoro # G103998393
- UPC # 92776115156
- Country of Origin China
- Category Outdoor Wall Lights
Description
This decorative outdoor light fixture incorporates several different concepts to create an individual style. Each fixture has an Alabaster-like glass lid, leaded stained glass panels and sculptured cast aluminum arms and cage. These fixtures emit a warm Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Large Glass Type: Leaded Stained Lamping: (1)100w Standard
Dimensions: Length: 10 Height: 18.75 Width: 8.75
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Turn Knob Lamp Socket (R50-10083-16)
- ASTRO PNEUMATIC 500x2 Lumen Folding DoubleSided w Charging Pad (AST52SLC)
- RUBBERMAID .5 in. H X 1.7 in. W X 40 in. L Steel Fast Track Rail , 10PK (3Q70-00-WHT)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-1S80-T (ICN-1S80-T)
- LUXURY LIGHTING Jaken 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-09 W u/d-7)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 5000K (PRS-20-5K-PC)
- CANARM Outdoor Light, 2 Light, 60W, 4.25x11.75x6" (IOL282BK)
- WESTGATE LDS-MCT-D-BZ18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - GRAY (LDS-MCT-D-BZ)
- HUBBELL Hubbell Electrical LCR23N2-W Round Double Floodlight Holder Kit; White (166084)
- LUMAPRO Wall Pack, HPS, 120V, 150W (23Y142)
- CANARM Outdoor Down Light, 100W, 6-5/8x11x8.25" (IOL283BK)
- Abington Outdoor Wall Lights