Shop All Outdoor Wall Lights
Abington
Abington F-2987-CP Medium Bottom Mount Light-Copper
Mfr # F-2987-CP
Zoro # G103998447
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abington
- MFR # F-2987-CP
- Zoro # G103998447
- UPC # 92776115095
- Country of Origin China
- Category Outdoor Wall Lights
Description
This decorative outdoor light fixture incorporates several different concepts to create an individual style. Each fixture has an Alabaster-like glass lid, leaded stained glass panels and sculptured cast aluminum arms and cage. These fixtures emit a warm Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Medium Glass Type: Leaded Stained Lamping: (1)100w Standard
Dimensions: Length: 10 Height: 15.25 Width: 7
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Yellow / Black LED Traffic Wand, AAA (NSP-1634)
- SUNLITE LED A19 60W Equivalent 810 Lumens Multi-Volt Non-Dimmable Frost 5000K Light Bulb, 6PK (80126-SU)
- RAYOVAC Workhorse Pro 250 lm Black LED Flashlight AAA Battery (DIY3AAA-BE)
- ILC Replacement for Ushio 5000798 replacement light bulb lamp (5000798 USHIO)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Wht Cast Alumn Clr Bev Gls (6783400)
- LUCECO 3.2W Solar Guardian PIR Wall Light, 400lm, 4000K, IP44, Black (LEXS40B40)
- NUVO 1-Light 9 in. Wall Lantern Hood Lantern with Satin Frosted Glass (60-641)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- HUBBELL LIGHTING Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze (PRS-20-5K-PC)
- DABMAR LIGHTING 13W & 120V S13-GU24 Daniella Wall Light Fixture with Clear Glass - Black (GM134-B)
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- Abington Outdoor Wall Lights