Shop All Outdoor Wall Lights
Abington
Abington F-2987-BLK Medium Bottom Mount Light-Black
Mfr # F-2987-BLK
Zoro # G603998473
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abington
- MFR # F-2987-BLK
- Zoro # G603998473
- UPC # 92776115088
- Country of Origin China
- Category Outdoor Wall Lights
Description
This decorative outdoor light fixture incorporates several different concepts to create an individual style. Each fixture has an Alabaster-like glass lid, leaded stained glass panels and sculptured cast aluminum arms and cage. These fixtures emit a warm Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Medium Glass Type: Leaded Stained Lamping: (1)100w Standard
Dimensions: Length: 10 Height: 15.25 Width: 7
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN LED Work Light, 100W, w/35 ft., Power Cord (LED-9010-50K)
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V (S3274)
- ASD LIGHTING Light, LED, Rnd, Mn-Pan, 7", SM, ETL/ES, 12W, 4K (ASD-MNPR-7D1240-W)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, EX39 (LED-8024M345-G7-FW)
- PROGRESS LIGHTING Roman Coach Collection Black One-Light Small Wall Lantern (P5985-31MD)
- SATCO NUVO LED Entrance-Light 26W Bronze Finish 120-277V (65-063)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- MAXXIMA Outdoor LED Wall Light 1200 Lumens (MEL-23100W)
- LUXURY LIGHTING Mirage Flats 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-62 W u/d 7-17)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- Abington Outdoor Wall Lights