Shop All Outdoor Flushmount Lights
Abington
Abington F-2753-CP Flush Mount Light -Copper
Mfr # F-2753-CP
Zoro # G503998450
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abington
- MFR # F-2753-CP
- Zoro # G503998450
- UPC # 92776115033
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
This decorative outdoor light fixture incorporates several different concepts to create an individual style. Each fixture has an Alabaster-like glass lid, leaded stained glass panels and sculptured cast aluminum arms and cage. These fixtures emit a warm Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Medium Glass Type: Alabaster Lamping: (1)100w Standard
Dimensions: Length: 8 Height: 10 Width: 8
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP HH 8000 2PK (2PAK:WX-ETSQ-9)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- ILC Replacement for Satco S4317 replacement light bulb lamp (S4317 SATCO)
- WESTGATE LF4-50WW-KNLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-50WW-KN)
- NUVO 2-Light 10 in. Carport Flush Mount with Textured Frosted Glass (60-473)
- OR 20775LEDD-BRZ-OPL Solid LED Bronze Flush Mount Ceiling Light (OR2517000)
- GLOBE ELECTRIC CEILING LITE CHARLIE ORB (44301)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- NATIONAL BRAND 8.25 in. 1-Light White Square Outdoor Ceiling Flush Mount Fixture (FC311-I60-WG)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- Abington Outdoor Flushmount Lights