Shop All Life Vests
Abilitations
Weighted Vest, Black, Large, 6 Pounds
Mfr # SSE-0024
Zoro # G502446433
original price:
$119.99
5% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abilitations
- MFR # SSE-0024
- Zoro # G502446433
- UPC # 885634053604
- Country of Origin Taiwan, Province of China
- Category Life Vests
Description
Weight and pressure provide the body with additional input to the muscles and joints, providing the proprioceptive system with more information. This vest uses hook and loop closures at the shoulders and sides allow for easy placement and adjustment. Side closures around back prevent unwanted adjustment or removal. Extra fabric at the side closure overlaps to allow room for growth and the bottom portion of the vest folds up to shorten the vest for individuals with shorter midsections. A common weight recommended for use is 5% of a client's weight; please consult with the child's therapist to adhere to their individual need. Measure around the chest for width, and from shoulder to waist for length. Vest measures 39 x 19 to 24 inches.
Download Activity Guide
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, High Voltage Electrical Room, Landscape (OS-DS-A-1824-L-2201)
- NMC Caution Sign, 20" W, 14" H, English, Aluminum, Yellow, Legend Style: Blank (C1AC)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 Air (WHE00099-208)
- CHUMS Eyewear Retainer, Black, Adj. to 26" (12121100)
- ABILITATIONS Weighted Vest, Green, Medium, 4 Pounds (SSE-0023)
- KENT SAFETY SAR, PFD, Search And Rescue, XL (150400-200-050-12)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XL/2XL Size (MRV050 WR-251-XL/XXL- 216)
- PAWS ABOARD PA Neoprene Doggy Life Jacket Small Blue Yellow (BY1300)
- KENT SAFETY Life Jacket, 4XL, 15.5lb, Foam, Orange (150800-200-080-20)
- ONYX Paddle Vest, Universal, Oversize (121900-100-005-17)
- ONYX OUTDOOR Onyx Airspan Angler Life Jacket - M/L - Green (123200-400-040-23)
- Abilitations Water Safety