Shop All Electromagnetic & Electromechanical Locks
Abh
Power Transfer, For Electrified Locks
Mfr # PTC6E - S5
Zoro # G7296278
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 9 1/16 in
- Width 1 1/4 in
- Depth 1 5/8 in
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abh
- MFR # PTC6E - S5
- Zoro # G7296278
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 9 1/16 in |
Width | 1 1/4 in |
Depth | 1 5/8 in |
Wire Size | 24 AWG |
Details
Item | Power Transfer |
Finish | Oil Rubbed Bronze |
Voltage | 24V DC |
Includes | Back Box, Category 6 Ethernet Cable, Fasteners |
For Use With | Electrified Locks |
Number of Wires | 8 |
Material | Stainless Steel, Zinc |
Amps | 1 A |
Decibels | 0 dB |
Description
Power Transfer, Stainless Steel, Zinc, Oil Rubbed Bronze Finish, For Use With Electrified Locks, 0 dB Decibels, Voltage 24V DC, 1 A Amps, 24 AWG Wire Size, Number of Wires 8, Height 9 1/16 in, Width 1 1/4 in, Depth 1 5/8 in, Includes Back Box, Category 6 Ethernet Cable, Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 42in Ultra Lift Balance 50Lbs (88L-42S50)
- MTD Spring-Torsion (932-3009)
- NATIONAL GUARD Brush, 48in.L, Black (9605DKB-48)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2668pri1310CLETLH26D4916)
- ABH Power Transfer, For Electrified Locks (PT1000 - US28)
- ABH Power Transfer, For Electrified Locks (PT1000 - S5)
- ABH Power Transfer, For Electrified Locks (PT1000EZ - S5)
- ABH Power Transfer, For Electrified Locks (PT200 - US28)
- ABH Power Transfer, For Electrified Locks (PTC6E - US28)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- SECO-LARM Double-door Electromagnetic Lock with 600-lb (272kg) holding force per door. 12 or 24 VDC (SLM-E-941DA-600Q)
- Abh Electromagnetic Locking Systems